missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution, Volumetric, 0.1M HCl (0.1N), Honeywell™ Fluka™
Tous les produits Honeywell Fluka Produits
Click to view available options
Quantité:
1 L
10 L
Conditionnement:
Flacon poly
Seau en PE
Conditionnement:
10L
1L
Specifications
Specifications
| Nom chimique ou matériau | Hydrochloric acid solution |
| pH | Acidic |
| Couleur | Incolore |
| Note relative au nom | Volumetric, 0.1M HCl (0.1N) |
| Point d’ébullition | 100°C |
| Densité | 1g/cm3 at 20°C |
| Odeur | Odorless |
| Conditionnement | Flacon poly |
| Tension de vapeur | 190mmHg (25°C) |
| Quantité | 1 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction