missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Exhaust Transition Adapters for XPert™and Protector™XVS

Exhaust duct transition adapters for ductwork on Labconco Enclosures.

Marque:  Labconco™ 3912400

Informations supplémentaires : Poids : 2.50000kg

 Afficher plus de versions de ce produit

Code produit. 17894444

  • 190.42€ / 1 pièce
Expédition estimée: 13-12-2023
pour voir le stock disponible 

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!


Description

Description

Exhaust duct transition adapters for ductwork on Labconco Enclosures.

Upper Exhaust Transition Adapter made of one-piece molded polyethylene. Connects 2 in. x 10 in. rectangular to 5 in. diameter round for connection to 5 in. ID hose (included with FilterMate Portable Exhauster). For use with Labconco XPert Enclosures, Protector XVS Ventilation Stations, Protector Demonstration Hoods, and Protector Work Stations.
Spécification

Spécification

24, 36, 48 in. XPert™ and Protector™ XVS Work Station
5 lb.
Upper Connection, 5 in. Hose
Epoxy Coated Steel
10 in.
2.3 Kg
5 in.
Provide connection between the XPert™ Enclosures and Ductwork
Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions