missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Jacket 7475-Night Blue
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Spécification
Sexe | Hommes |
---|---|
Couleur | Bleu |
Type de bouchon | Fermeture éclair |
Jetable | Non |
Épaisseur | 300 g/m² |
Description
- Jacket uvex suXXeed multifunction
- Material: 49% PPAN-FR, 42% cotton, 5% Aramid, 3% Polyamid, 1% antistat. fibres, 300 gsm
- Multifunctional, for hightest protection, soft and skin friendly, integrated stretch inserts, high rise Sleeve construction, reflective inserts
- Standards: - EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
- Sizes: S - 6XL
- Industrial wash, 60 degree, no bleaching, 2 points tumbler, 2 points ironing
Spécification
Hommes | |
Fermeture éclair | |
300 g/m² |
Bleu | |
Non |