missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichlorhydrate de mésopaphyrine IX, 97 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
10 mg
50 mg
250 mg
Description
Mesoporphyrin IX dihydrochloride is used reactant in constructing efficient dye-sensitized solar cells.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Mesoporphyrin IX dihydrochloride |
Quantité | 10 mg |
Informations sur la solubilité | Soluble in water. |
Nom IUPAC | dihydrogen 3-[20-(2-carboxyethyl)-9,14-diethyl-5,10,15,19-tetramethyl-21,22,23,24-tetraazapentacyclo[16.2.1.1³,⁶.1⁸,¹¹.1¹³,¹⁶]tetracosa-1(21),2,4,6(24),7,9,11,13,15,17,19-undecaen-4-yl]propanoic acid dichloride |
Poids de la formule | 639.62 |
Pourcentage de pureté | 97% |
Forme physique | Cristalline |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'