missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ S600 SevenExcellence™ Dissolved Oxygen Benchtop Meter Kit
Tous les produits Mettler Toledo Produits
Click to view available options
Résolution:
0,001
Conditionnement:
1 pièce
Description
Includes
DO Instrument with InLab 605-ISM polarographic DO sensor, DO expansion unit, two blank expansion units, zero oxygen tablets, uPlace™ electrode holder, semi-transparent cover, operating instructions, installation, quick guide, LabX direct pH PC software, declaration of conformity and test certificate
- S600 meter kit containing SevenExcellence meter, electrode, and accessories to perform polarographic dissolved oxygen measurements
- The SevenExcellence can be expanded with additional modules to measure pH, conductivity, resistivity, ISE, salinity, TDS, Redox/ORP, and ISFET
- Easily create measurement and calibration shortcuts
- 7 inch color touch screen with intuitive menu navigation
- Compatible with a wide range of electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Export data to a printer, Excel file, or LIMS system
- Automation available for measurements and cleaning in high-throughput applications
- Manage user permissions and access to ensure data integrity
- Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
- Optional comprehensive qualification package available including IQ/OQ/PQ
Spécification
Spécification
| Précision | ± 1 |
| Précision (DO) | ±0.5% |
| Canaux | 3 |
| Type d’affichage | Color TFT |
| Indice IP | IP54 |
| Measurement Modes | Dissolved Oxygen |
| Percent Saturation Range Polarographic DO | 0 to 600% |
| Plage de températures (métrique) | 0°C to 60°C |
| Comprend | S600 DO meter, InLab 605-ISM polarographic DO sensor, zero oxygen tablets, InLab 605 calibration bottle, pH EasyDirect activation key, conductivity/DO measurement guide, test certificate |
| Modèle | S600 Kit - Dissolved Oxygen Applications |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu