missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Engi-Black Nitrile Powder Free Disposable Gloves, Style 4098

Click to view available options
Dimensions:
S
M
L
XL
Conditionnement:
1000 pièces
Description
- Industrial Grade Nitrile Glove/Heavy Duty Nitrile
- Medical Grade and Food Contact Approved
- Micro Textured
- Ambidextrous
- Rolled Cuff and Latex Free
- PFAS Free
- Touchscreen Compatible
- CE and UKCA Approved
- Thickness: 4.3 mil, Weight: 5.0 g
- AQL: 1.5
- Nitrile gloves are designed for chemical splash protection and provide a comfortable fit thanks to their elasticated properties.
- Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
- Product does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.
Spécification
Spécification
| Taux d’abrasion ANSI | ANSI 0 |
| Certifications / conformité (Europe) | EN374-1: KPT, EN374-5: VIRUS, EN16523, EN455: 1/2/3 Medical Devices, EN1186: Food Grade, EN420 |
| Chlorinated | No |
| Applications | Industrial |
| Couleur | Noir |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Oui |
| Matériau | Nitrile |
| Palm Thickness (English) | 4.3 mil |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu