Learn More
Sartorius Quantitative Filter Papers
These Quantitative Papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Marque: Sartorius FT-3-103-100
Informations supplémentaires : Poids : 0.13500kg
Description
- Made of 100% cotton linters
- Ash-free (ash content ≤0.01% according to DIN 54370)
- Wet-strengthened
- Color-coded box for easy selection
- 100 discs per pack
Spécification
Discs | |
3 to 5 μm | |
Non-sterile | |
100 Pk. | |
100 mm (3.9 in.) |
Cotton | |
Narrow-pore | |
Slow filtering | |
Green Dot Filter Papers | |
Certified Quality |