missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartoclear Dynamics™ Lab, Filter Aid
Sartoclear Dynamics™ Lab products are filtration kits designed for the clarification and sterile filtration of mammalian cell cultures in R and D labs.
421.00€ - 630.00€
Spécification
Nom chimique ou matériau | Diatomaceous Earth |
---|---|
Conditionnement | Sachets |
Code produit | Marque | Quantité | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Quantité | Prix | Quantité et disponibilité | |||||
17757407
|
Sartorius
SDLKG-20.0-----E |
12 x 20 g |
421.00€
1 pièce |
Expédition estimée: 14-06-2024
Connectez-vous pour voir le stock disponible |
|||||
17666315
|
Sartorius
SDLKG-10.0-----2 |
24 x 10 g |
630.00€
24 pièces |
En stock
Connectez-vous pour voir le stock disponible |
|||||
Description
- Sartoclear Dynamics™ Lab kits enable clarification and sterile filtration to be performed in a single step.
- These kits simplify the process by fully eliminating the centrifugation step otherwise needed for clarification.
- As a result, they enable harvested cell cultures to be efficiently clarified and sterilized in minutes - quickly and easily.
- Sartoclear Dynamics™ Lab Features:
- Kits for a single-step mammalian cell culture harvesting
- Ready to use
- Fast and effortless
- Clarification and Sterile Filtration Kits from 15 mL to 1 L Samples
- Sartoclear Dynamics™ Lab P15 Kit Filtration of 15 mL mammalian cell cultures with the Sartoclear Dynamics™ P15 kit, a 20 mL syringe pre-filled with 0.5 g of DE filter aid and a 0.2 m PES filter for sterile filtration.
- Sartoclear Dynamics™ Lab V Kits Filtration of 50 mL up to 1 L mammalian cell cultures with the Sartoclear Dynamics™ Lab V kits: pouches of DE filter aid combined with Sartolab™ RF vacuum filtration units for sterile filtration.
- Sartolab™ RF vacuum filtration units can be used as stand-alone or in combination with the Sartolab™ MultiStation for hands-free parallel filtration of up to 6 samples.
Spécification
Diatomaceous Earth | |
Sachets |