missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Distributeurs adaptables sur flacons Prospenser
For delivering trouble-free and reliable liquid dispensing
sur devis
Spécification
Précision | 0.1% |
---|---|
Autoclavable | Autoclavable |
Comprend | 38, 40, 45mm adapters, anti-drip valve |
Description
- Fully autoclavable at 121°C, 2 bar for 20 minutes
- Accuracy: within ±0.3% of maximum delivery
- Chemical-resistant fluid pathway
- Calibration mechanism allows for greater reproducibility for repeat dispensing
- Fitted with an anti-drip safety valve or a closure cap
- Protects against drips, when the bottle-top dispensers are not in use
Spécification
0.1% | |
Autoclavable | |
38, 40, 45mm adapters, anti-drip valve |