Learn More
Sartorius Smooth Technical Filter Papers, Discs
This Smooth Technical Filter Paper grade is generally used for analytical and technical purposes.
Marque: Sartorius FT-3-309-030
Informations supplémentaires : Poids : 0.00500kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 to 0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in rolls, sheets, discs and folded filters as well as customer-specific cuts
Spécification
Discs | |
Cellulose | |
4 b | |
30 mm |
Cotton Linters and Refined Pulp | |
8 to 12 m | |
1.2 in. |