missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thiométhoxyde de sodium, +90 %, technique, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 g
5 g
25 g
100 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Sodium thiomethoxide |
Plage de pourcentage du dosage | 90+% |
Formule linéaire | CH3SNa |
Quantité | 25 g |
Informations sur la solubilité | Solubility aq. soln.: freely soluble. |
Poids de la formule | 70.09 |
Qualité | Technique |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'