missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tribenzylphosphine, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 g
5 g
25 g
Description
Tribenzylphosphine is used as a co catalyst in preparation of coumarin derivatives via nickel-catalyzed cycloaddition, copolymerization reactions, Rh-catalyzed hydroformylation reactions, preparation of substituted allylamines by three-component coupling of alkynes, imines and organoboranes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Tribenzylphosphine |
Point de fusion | 93°C to 99°C |
Couleur | Blanc |
Point d’ébullition | 183°C to 185°C (0.2 mmHg) |
Formule linéaire | (C6H5CH2)3P |
Quantité | 5 g |
Sensibilité | Air and moisture sensitive |
Informations sur la solubilité | Insoluble in water. |
Poids de la formule | 304.37 |
Forme physique | Cristalline |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'