missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phosphite de triméthyle, 97 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
100 g
500 g
2.5 kg
Description
It is an important raw material and intermediate used in Organic synthesis..
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Trimethyl phosphite |
Point de fusion | °C to 78°C |
Densité | 1.052 g/mL |
Point d’ébullition | 111°C to 112°C |
Point d’éclair | 27°C (80°F) |
Plage de pourcentage du dosage | 97% |
Formule linéaire | (CH3O)3P |
Indice de réfraction | 1.408 |
Quantité | 100 g |
Numéro UN | UN2329 |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'