missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Trousers Men 8997- Graphit
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.
Spécification
Sexe | Hommes |
---|---|
Couleur | Gris |
Type de bouchon | Boutons ; Fermeture éclair |
Jetable | Non |
Épaisseur | environ 0,245 g/m² |
Description
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement, sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
- Standards: EN 14404 type 2 power stage 1 in combination with knee pads
Spécification
Hommes | |
Boutons ; Fermeture éclair | |
environ 0,245 g/m² |
Gris | |
Non |