missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Wireless Thermo-Hygrometer with 3 Transmitters KLIMA-at-HOME

The wireless thermo-hygrometer with 3 transmitters KLIMA-at-HOME enables the simultaneous monitoring of the room climate in up to four rooms, with 3 wireless transmitters. The monitored locations can be individually labeled on the base station.

Marque:  TFA Dostmann 303060IT

Informations supplémentaires : Poids : 0.21700kg

Code produit. 17413703

  • 116.60€ / 1 pièce
Expédition estimée: 15-05-2024
pour voir le stock disponible 
Ajouter au panier

Description

Description

At least two thirds of a person's lifetime are spent indoors. Whether we feel well and comfortable indoors depends to a great extent on the indoor air quality. The digital wireless thermo-hygrometer KLIMA-at-HOME enables the simultaneous monitoring of the room climate in up to four rooms. With 3 wireless transmitters included, temperature and humidity, besides the base station site, can be measured in other rooms also, e.g. bedroom, children's room, basement, conservatory, etc. or outdoors, e.g. garden, shed, etc. The control of indoor temperature and humidity through targeted heating and ventilation creates a comfortable and healthy living environment and even saves on heating costs. The ideal indoor climate consists of an indoor temperature of 18 °C to 22°C and a relative humidity of 40 to 60%. The monitored locations can be individually labeled on the base station and thus easier to read. The precise-to-the-second time and the date in full are additionally displayed on this useful device. By connecting to the WeatherHub SmartHome system, the measured values of the Klima-at-Home can be easily retrieved on the smartphone, no matter where you are. The WeatherHub SmartHome system is sold separately.

  • For the monitoring of indoor and outdoor climate
  • Ideal for climate monitoring in up to 4 rooms
  • With 3 transmitters (max. 100 m) for temperature and humidity
  • Max.-min.-function
  • Comfort zone
  • Radio-controlled clock with date
  • Individual labelling of the transmitter sites
  • Connection with WeatherHub gateway possible
  • Registered TFA design
Spécification

Spécification

Digital Thermohygrometer
1 to 99%
-10°C to +60°C
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions