Learn More
ZVG™ ZetSorb™ Extra Absorbent Oil-absorbing Wipes
ZetSorb™ Oil Absorbent Sheets provide dust-free absorption of oils, fuels, and other chemicals. They maintain their stability even after oil absorption.
Marque: ZVG™ 80007-00
Informations supplémentaires : Poids : 4.37000kg
Description
zetSorb™ Oil Absorbent Wipes are specifically designed for the dust-free absorption of heavy and light oils, fuels, and other chemicals, as well as many non-water-soluble substances. The environmentally friendly nonwoven material has the ability to absorb multiple times its weight and is both heat-resistant and buoyant on water.
- Dust-free absorption of oils, fuels, and other chemicals
- Extra absorbent
- Buoyant on water
- Lint-free
- Tear-resistant
- Durable even after absorbing oil
Spécification
Absorbent Towel | |
40 cm | |
40 cm | |
Blue | |
Non-sterile |
15.7 in. | |
15.7 in. | |
Polypropylene | |
Single-use |