Learn More
Phosphure de zinc, 99,9 % (pureté du métal), Thermo Scientific Chemicals
Description
Zinc phosphide has useful applications in photovoltaic cells. It is also employed as a laboratory chemical. It plays an important role in medicine and pharmaceuticals. It acts as a fumigant in grain storage.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
| Point d’ébullition | 1100°C |
| Nom chimique ou matériau | Zinc phosphide |
| Point de fusion | 420°C |
| Forme physique | Poudre agglomérée, 3 mm et inférieur |
| Quantité | 0.5 g |
| Plage de pourcentage du dosage | 99.9% (metals basis) |
| Informations sur la solubilité | Insoluble in water and ethanol. Soluble in benzene. |
| Poids de la formule | 258.1 |
| Sensibilité | Moisture sensitive |
| Densité | 4.55 |
RUO – Research Use Only
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.