missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 10 μL 700 Series Microliter Syringe
The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.
Marque: Hamilton™ CAL80365
Informations supplémentaires : Poids : 0.02300kg
Description
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 10 μL.
Spécification
Not Autoclavable | |
22s G | |
0.0059 in. | |
0.0283 in. | |
0.485 mm | |
0.72 mm | |
Microliter Syringe | |
50°C | |
701 N | |
1 | |
51 mm | |
Cemented |
Borosilicate Glass | |
0.019 in. | |
0.15 mm | |
0.260 in. | |
6.60 mm | |
2 in. | |
122°F | |
50°F | |
10°C | |
10 μL | |
Blunt |