missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL 700 Series Microliter Syringe

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

Marque:  Hamilton™ CAL80393

Informations supplémentaires : Poids : 0.02900kg

 Afficher plus de versions de ce produit

Code produit. 17834302

  • 258.00€ / 1 pièce
Expédition estimée: 02-07-2024
pour voir le stock disponible 

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!


Description

Description

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 10 μL.
Spécification

Spécification

Not Autoclavable
23s to 26s G
0.0133 in.
0.0283 in.
0.485 mm
0.72 mm
Microliter Syringe
50°C
701 N
1
43.4 mm
Cemented
Stainless Steel
0.019 in.
0.64 mm
0.260 in.
6.60 mm
1.71 in.
122°F
50°F
10°C
10 μL
Cone
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions