missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL 700 Series Microliter Syringe

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

Marque:  Hamilton™ CAL80358

Informations supplémentaires : Poids : 0.02200kg

 Afficher plus de versions de ce produit

Code produit. 17874362

  • 306.00€ / 1 pièce
Expédition estimée: 01-07-2024
pour voir le stock disponible 

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!


Description

Description

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 10 μL.
Spécification

Spécification

Autoclavable
26s G
0.260 in.
0.0187 in.
0.485 mm
0.47 mm
Microliter Syringe
115°C
701 RN
1
51 mm
Removable
Stainless Steel
0.019 in.
0.13 mm
0.005 in.
6.60 mm
2 in.
239°F
50°F
10°C
10 μL
Cone
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions