missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Braided Reinforced Silicone Tubing

Tubing for increased pressure

Marque:  HelixMark™ 45636080

Informations supplémentaires : Poids : 3.27000kg

 Afficher plus de versions de ce produit

Code produit. 16653304

  • 772.98€ / 7.50m
Expédition estimée: 12-07-2024
pour voir le stock disponible 
Ajouter au panier

Description

Description

  • Designed and manufactured especially for medical and pharmaceutical applications with higher pressures
  • Pressure-proof polyester braiding, firmly embedded between two layers of silicone, lends this tubing its particularly durability and resistance to pressure
  • The tubing is individually packaged in pre-cut lengths of 7.5 m
Spécification

Spécification

Tubing
Autoclavable
Platinum-cured Silicone
25 ft.
Single Braid-Reinforced Silicone Tubing for Increased Pressure
7.5 m
15.00 bar
USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
19.05 mm
27.94 mm
7.5 m
-30°C
Non-sterile
180°C
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions