missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Braided Reinforced Silicone Tubing
Tubing for increased pressure
Marque: HelixMark™ 45636090
Informations supplémentaires : Poids : 3.84000kg
Description
- Designed and manufactured especially for medical and pharmaceutical applications with higher pressures
- Pressure-proof polyester braiding, firmly embedded between two layers of silicone, lends this tubing its particularly durability and resistance to pressure
- The tubing is individually packaged in pre-cut lengths of 7.5 m
Spécification
Tubing | |
Autoclavable | |
Platinum-cured Silicone | |
25 ft. | |
Single Braid-Reinforced Silicone Tubing for Increased Pressure | |
7.5 m | |
15.00 bar |
USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 | |
22.23 mm | |
31.37 mm | |
7.5 m | |
-30°C | |
Non-sterile | |
180°C |