missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Busingess Gray PU 84699 Low Shoe - Width 12
Uvex 1 shoes designed for classic business look while providing protection against workplace risks; extra-wide steel toecap, penetration-resistant midsole and SRC polyurethane outsole protects toes and keeps from slipping; ideal for active men in office and factory environments
sur devis
Spécification
Couleur | Gris |
---|---|
Matériau | Microvelours |
Matériau de la semelle | Polyuréthane (PU) |
Matériau au niveau des orteils | Acier |
Jetable | Non |
Description
Uvex 1 business Shoe 8469.9 S2 SRC
- Safe, smart, stylish
- Fashionably business look with trendy design
- Generous fit with wide steel toe cap
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant high-tech microvelour upper material
- Textile lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Shock absorbing, durable mono density polyurethane sole unit
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Sole unit of free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8469.9
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 39 to 52
Spécification
Gris | |
Polyuréthane (PU) | |
Non | |
Hommes | |
Uvex 1 | |
Non | |
SRC |
Microvelours | |
Acier | |
EN ISO 20345:2011 | |
Large | |
Oui | |
S2 |