missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chlorure de potassium, 0,159 M, étalon de conductivité, Thermo Scientific Chemicals
Click to view available options
Quantité:
500 mL
1 L
4 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Potassium chloride |
Note relative au nom | 20, 000μmho at 25°C |
Quantité | 500 mL |
Couleur | Incolore |
Plage de pourcentage du dosage | 0.159M |
Nom IUPAC | Chlorure de potassium |
Poids de la formule | 74.55 |
Concentration or Composition (by Analyte or Components) | Chlorure de potassium :1,2 % ; eau :98,8% |
Tension de vapeur | 23 hPa (17mm Hg) at 20°C |
Forme physique | Liquide |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'