missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Praktitex™ Pro Microfiber Cloths

High-quality towels are made of robust and durable, professional-grade microfiber with a terry structure for high dirt absorption.

Marque:  ZVG™ 10292-01

Informations supplémentaires : Poids : 0.85000kg

 Afficher plus de versions de ce produit

Code produit. 17893525

  • 244.80€ / 200 pièces

Expédition estimée: 04-10-2023
pour voir le stock disponible 
Ajouter au panier

Description

Description

Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces, including plastic, glass, stainless steel, wood, and more. The very fine fibers penetrate deep into the surface, easily removing adherent and greasy dirt. These machine-washable cloths can often remove stubborn dirt without the need for cleaning agents. Non-woven all-purpose cloths quickly absorb large amounts of liquid.

In the zetPutz™ range, you will also find universal cloths, sponges, and dishcloths for additional cleaning tasks. When effectively and cost-effectively removing small and coarse dirt, these ZVG™ products are the first choice.

  • Robust and durable professional microfiber cloth
  • High dirt absorption due to terry structure
  • Reinforced edge
  • Dimensionally stable
  • Silicone-free
  • Can be used wet or dry
  • Universally applicable
  • Washable up to 95°C, without fabric softener
Spécification

Spécification

Microfiber Cloth
40 cm
40 cm
Yellow
200 Wipes
15.7 in.
15.7 in.
Polyester, Polypropylene
Reusable
Non-sterile
Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions