missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Standard Silicone Tubing
Tubing for filling and transfer lines
Marque: HelixMark™ 45634144
Informations supplémentaires : Poids : 0.22720kg
Description
- HelixMark™ Standard Silicone Tubing meets the needs of a broad spectrum of applications and are universally applicable for the transfer of medical and pharmaceutical fluids under standard requirements.
- The tubing is offered in a 60 Shore A silicone
- Individually packed in pre-cut lengths of 15 m
Spécification
Tubing | |
Autoclavable | |
Platinum-cured Silicone | |
50 ft. | |
0.57 mm | |
-30°C | |
Non-sterile |
USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 | |
1.02 mm | |
2.16 mm | |
15 m | |
For Filling and Transfer Lines | |
15 m | |
200°C |