missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray PU/PU 69478 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
sur devis
Spécification
Couleur | Noir, Gris |
---|---|
Matériau | Microvelours |
Matériau de la semelle | Polyuréthane double densité (PU/PU) |
Matériau au niveau des orteils | Acier |
Jetable | Non |
Description
Uvex 2 Trend Perforated Shoe 69478 S1 SRC
- Sporty S1 perforated safety shoe with wide fit
- Breathable, perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable insole
- Moisture transport system helps maintain foot temperature
- Soft padding on collar and dust tongue
- Removable anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69478
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Spécification
Noir, Gris | |
Polyuréthane double densité (PU/PU) | |
Non | |
Unisexe | |
Uvex 2 | |
Non | |
SRC |
Microvelours | |
Acier | |
EN ISO 20345:2011 | |
Largeur standard | |
Oui | |
S1 |