Learn More
ZVG™ Universal Wipes
The lint-free, streak-free finish of this universal wipe can be used wet or dry, and is washable up to 95°C.
Marque: ZVG™ 10015-04
Informations supplémentaires : Poids : 0.44000kg
Description
Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With machine-washable cloths, stubborn dirt can often be removed without the use of cleaning agents. Non-woven all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants.
- Fine nub structure
- Lint-free
- Streak-free cleaning
- Available in different colors
- Can be used wet or dry
- Washable up to 95°C without fabric softener
- Rinse with lukewarm water before first use
Spécification
Wipe | |
38 cm | |
35 cm | |
Green, White | |
Non-sterile |
15 in. | |
13.8 in. | |
Polyester, Viscose | |
Reusable |