missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Black/Red 95057 Low Shoe - Width 10
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
sur devis
Spécification
Couleur | Noir, Rouge |
---|---|
Matériau | Microvelours |
Matériau de la semelle | Polyuréthane double densité (PU/PU) |
Matériau au niveau des orteils | Composite |
Jetable | Non |
Description
Uvex 2 Xenova™ Perforated Shoe 9505.7 S1 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
- Breathable, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic material, suitable for people allergic to chrome
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft, padded collar and tongue
- Comfortable removable insole, antistatic with a moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistant up to 120°C
- Antistatic
- Fulfils ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 9505.7
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Spécification
Noir, Rouge | |
Polyuréthane double densité (PU/PU) | |
Non | |
Unisexe | |
Uvex 2 | |
Non | |
SRC |
Microvelours | |
Composite | |
EN ISO 20345:2011 | |
Étroite | |
Oui | |
S1 |