missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Yttrium, solution étalon de plasma, Specpure™, Y 10,000 μg/ml, Thermo Scientific Chemicals
Click to view available options
Quantité:
50 mL
100 mL
500 mL
Description
Yttrium, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Yttrium plasma standard solution |
Concentration | Y2O3 in 5% HNO3 |
Note relative au nom | Y 10000μg/mL |
Quantité | 50 mL |
Numéro UN | UN3264 |
Qualité | Specpure™ |
Solubilité | Miscible with water |
Forme physique | Liquide |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'